Product details
- Stack Pipe
Specifications
Connection | OD |
Style | Curved |
Inlet Diameter | 4.99 in, 126.62 mm |
Length | 48 in, 1219.2 mm |
Weight | 12.25 LB |
EAN or UPC | 742330028841 |
Have an account? Sign in
Connection | OD |
Style | Curved |
Inlet Diameter | 4.99 in, 126.62 mm |
Length | 48 in, 1219.2 mm |
Weight | 12.25 LB |
EAN or UPC | 742330028841 |