Product details
- Stack Pipe
Specifications
Inlet Diameter | 3.99 in, 101.35 mm |
Material | Chrome |
Style | Curved |
Connection | OD |
Length | 48 in, 1219.2 mm |
Weight | 11.75 LB |
EAN or UPC | 742330028872 |
Have an account? Sign in
Inlet Diameter | 3.99 in, 101.35 mm |
Material | Chrome |
Style | Curved |
Connection | OD |
Length | 48 in, 1219.2 mm |
Weight | 11.75 LB |
EAN or UPC | 742330028872 |