Product details
- Clamp
Specifications
NOMINAL I.D. | 3.82 in, 97 mm |
Style | V-Band |
Material | Stainless Steel |
Weight | 0.6 LB |
EAN or UPC | 742330029633 |
Have an account? Sign in
NOMINAL I.D. | 3.82 in, 97 mm |
Style | V-Band |
Material | Stainless Steel |
Weight | 0.6 LB |
EAN or UPC | 742330029633 |