Product details
- 4.17 in Inside Diameter
Specifications
Width | 5.87 in, 149 mm |
Length | 5.87 in, 149 mm |
Height | 0.63 in, 16 mm |
I.D. | 4.17 in, 106 mm |
Weight | 2.8 LB |
EAN or UPC | 742330029756 |
Have an account? Sign in
Width | 5.87 in, 149 mm |
Length | 5.87 in, 149 mm |
Height | 0.63 in, 16 mm |
I.D. | 4.17 in, 106 mm |
Weight | 2.8 LB |
EAN or UPC | 742330029756 |