Product details
- Stack Pipe
Specifications
Length | 18 in, 457.2 mm |
Inlet Diameter | 3.5 in, 88.9 mm |
Connection | ID |
Style | Straight |
Weight | 3.45 LB |
EAN or UPC | 742330029831 |
Have an account? Sign in
Length | 18 in, 457.2 mm |
Inlet Diameter | 3.5 in, 88.9 mm |
Connection | ID |
Style | Straight |
Weight | 3.45 LB |
EAN or UPC | 742330029831 |