Product details
- Stack Pipe
Specifications
Connection | ID |
Style | Straight |
Length | 60 in, 1524 mm |
Inlet Diameter | 4.01 in, 101.98 mm |
Material | Chrome |
Weight | 10.0 LB |
EAN or UPC | 742330030004 |
Have an account? Sign in
Connection | ID |
Style | Straight |
Length | 60 in, 1524 mm |
Inlet Diameter | 4.01 in, 101.98 mm |
Material | Chrome |
Weight | 10.0 LB |
EAN or UPC | 742330030004 |