Product details
- 3.99 in Inside Diameter
- 3.99 in Outside Diameter
Specifications
Material | Chrome |
Radius | 7.01 in, 178 mm |
Angle | 90 Degrees |
I.D. | 3.99 in, 101.35 mm |
Connection | OD-ID |
O.D. | 3.99 in, 101.35 mm |
Weight | 4.9 LB |
EAN or UPC | 742330030356 |