Product details
- 3.49 in Outside Diameter
Specifications
Connection | OD-OD |
Angle | 45 Degrees |
Radius | 5 in, 127 mm |
O.D. | 3.49 in, 88.52 mm |
Weight | 2.9 LB |
EAN or UPC | 742330030417 |
Have an account? Sign in
Connection | OD-OD |
Angle | 45 Degrees |
Radius | 5 in, 127 mm |
O.D. | 3.49 in, 88.52 mm |
Weight | 2.9 LB |
EAN or UPC | 742330030417 |