Product details
- Flared Adapter
Specifications
O.D. | 4.25 in, 107.95 mm |
Length | 3.81 in, 96.77 mm |
I.D. | 3.62 in, 92 mm |
Weight | 0.25 LB |
EAN or UPC | 742330030882 |
Have an account? Sign in
O.D. | 4.25 in, 107.95 mm |
Length | 3.81 in, 96.77 mm |
I.D. | 3.62 in, 92 mm |
Weight | 0.25 LB |
EAN or UPC | 742330030882 |