Product details
- Stack Pipe
Specifications
Material | Chrome |
Inlet Diameter | 4.99 in, 126.62 mm |
Style | Curved |
Length | 36 in, 914.4 mm |
Connection | OD |
Weight | 10.65 LB |
EAN or UPC | 742330031261 |
Have an account? Sign in
Material | Chrome |
Inlet Diameter | 4.99 in, 126.62 mm |
Style | Curved |
Length | 36 in, 914.4 mm |
Connection | OD |
Weight | 10.65 LB |
EAN or UPC | 742330031261 |