Product details
- Stack Pipe
Specifications
Inlet Diameter | 5.02 in, 127.51 mm |
Style | Curved |
Material | Chrome |
Length | 96 in, 2438.4 mm |
Connection | ID |
Weight | 20.0 LB |
EAN or UPC | 742330031414 |
Have an account? Sign in
Inlet Diameter | 5.02 in, 127.51 mm |
Style | Curved |
Material | Chrome |
Length | 96 in, 2438.4 mm |
Connection | ID |
Weight | 20.0 LB |
EAN or UPC | 742330031414 |