Product details
- Stack Pipe
Specifications
Length | 36 in, 914.4 mm |
Inlet Diameter | 5.02 in, 127.51 mm |
Material | Chrome |
Style | Curved |
Connection | ID |
Weight | 10.34 LB |
EAN or UPC | 742330032107 |
Have an account? Sign in
Length | 36 in, 914.4 mm |
Inlet Diameter | 5.02 in, 127.51 mm |
Material | Chrome |
Style | Curved |
Connection | ID |
Weight | 10.34 LB |
EAN or UPC | 742330032107 |