Product details
- Stack Pipe
Specifications
Angle | 45 Degrees |
Inlet Diameter | 5 in, 127 mm |
Length | 36 in, 914.4 mm |
Connection | OD |
Material | Chrome |
Weight | 10.7 LB |
EAN or UPC | 742330032336 |
Have an account? Sign in
Angle | 45 Degrees |
Inlet Diameter | 5 in, 127 mm |
Length | 36 in, 914.4 mm |
Connection | OD |
Material | Chrome |
Weight | 10.7 LB |
EAN or UPC | 742330032336 |