Product details
- Clamp
Specifications
NOMINAL I.D. | 4.13 in, 104.9 mm |
Material | Stainless Steel |
Style | V-Band |
Weight | 0.1 LB |
EAN or UPC | 742330108031 |
Have an account? Sign in
NOMINAL I.D. | 4.13 in, 104.9 mm |
Material | Stainless Steel |
Style | V-Band |
Weight | 0.1 LB |
EAN or UPC | 742330108031 |