Product details
- Stack Pipe
Specifications
Connection | ID |
Inlet Diameter | 4.01 in, 101.98 mm |
Angle | 45 Degrees |
Material | Chrome |
Length | 18 in, 457.2 mm |
Weight | 4.3 LB |
EAN or UPC | 742330114582 |
Have an account? Sign in
Connection | ID |
Inlet Diameter | 4.01 in, 101.98 mm |
Angle | 45 Degrees |
Material | Chrome |
Length | 18 in, 457.2 mm |
Weight | 4.3 LB |
EAN or UPC | 742330114582 |