Product details
- Stack Pipe
Specifications
Length | 60 in, 1524 mm |
Material | Chrome |
Inlet Diameter | 5 in, 127 mm |
Connection | ID |
Angle | 45 Degrees |
Weight | 17.75 LB |
EAN or UPC | 742330114629 |
Have an account? Sign in
Length | 60 in, 1524 mm |
Material | Chrome |
Inlet Diameter | 5 in, 127 mm |
Connection | ID |
Angle | 45 Degrees |
Weight | 17.75 LB |
EAN or UPC | 742330114629 |