Product details
- Stack Pipe
Specifications
Connection | OD |
Inlet Diameter | 4.99 in, 126.62 mm |
Material | Chrome |
Overall Length | 51 in, 1295.4 mm |
Weight | 19.8 LB |
EAN or UPC | 742330115213 |
Have an account? Sign in
Connection | OD |
Inlet Diameter | 4.99 in, 126.62 mm |
Material | Chrome |
Overall Length | 51 in, 1295.4 mm |
Weight | 19.8 LB |
EAN or UPC | 742330115213 |