Product details
- Stack Pipe
Specifications
Style | Curved |
Length | 60 in, 1524 mm |
Inlet Diameter | 5.01 in, 127.38 mm |
Connection | ID |
Weight | 18.95 LB |
EAN or UPC | 742330115381 |
Have an account? Sign in
Style | Curved |
Length | 60 in, 1524 mm |
Inlet Diameter | 5.01 in, 127.38 mm |
Connection | ID |
Weight | 18.95 LB |
EAN or UPC | 742330115381 |