Product details
- 3.5 in Inside Diameter
Specifications
Length | 120 in, 3048 mm |
Connection | ID |
Material | Stainless Steel |
I.D. | 3.5 in, 89 mm |
Weight | 18.15 LB |
EAN or UPC | 742330165577 |
Have an account? Sign in
Length | 120 in, 3048 mm |
Connection | ID |
Material | Stainless Steel |
I.D. | 3.5 in, 89 mm |
Weight | 18.15 LB |
EAN or UPC | 742330165577 |