Product details
- 3.5 in Inside Diameter
Specifications
Length | 300 in, 7620 mm |
Connection | ID |
I.D. | 3.5 in, 88.9 mm |
Weight | 40.0 LB |
EAN or UPC | 742330165669 |
Have an account? Sign in
Length | 300 in, 7620 mm |
Connection | ID |
I.D. | 3.5 in, 88.9 mm |
Weight | 40.0 LB |
EAN or UPC | 742330165669 |