text.skipToContent text.skipToNavigation


P500048

Air Primary

Item #100179521
each

Product details

  • Air Primary
  • 2.6000" Inner Diameter
  • 4.740" Outer Diameter
  • 5.200" Length

Specifications

Inner Diameter 2.6 in
Length 5.2 in
Outside Dia. 4.74 in
Element Description Air Primary
Weight 0.8 LB
EAN or UPC 742330108994

You May Also Like