Product details
- Engine Filter
Specifications
Height (mm) | 34.04 |
Width (mm) | 168.4 |
Width (in) | 6.63 |
Height | 1.34 in, 34.04 mm |
Height (in) | 1.34 |
Efficiency Test Std | ISO 5011 |
Length | 11.1 in, 281.94 mm |
Length (mm) | 281.94 |
Width | 6.63 in, 168.4 mm |
Length (in) | 11.1 |
Type | Engine |
Style | Panel |
Weight | 0.45 LB |
EAN or UPC | 742330109113 |