text.skipToContent text.skipToNavigation


P500083

Air Primary

Item #100179522

Product details

  • Air Primary
  • 0.2800" Inner Diameter
  • 4.980" Outer Diameter
  • 6.650" Length

Specifications

Inner Diameter 0.28 in
Length 6.65 in
Outside Dia. 4.98 in
Element Description Air Primary
Weight 0.1 LB
EAN or UPC 742330109311

You May Also Like