text.skipToContent text.skipToNavigation


P500120

Air Primary

Item #100179523

Product details

  • Air Primary
  • 3.3900" Inner Diameter
  • 6.100" Outer Diameter
  • 7.480" Length

Specifications

Inner Diameter 3.39 in
Length 7.48 in
Outside Dia. 6.1 in
Element Description Air Primary
Weight 2.1 LB
EAN or UPC 742330109090

You May Also Like