Product details
- Primary Filter
Specifications
Inner Diameter (mm) | 108.46 |
Outer Diameter (in) | 8.62 |
Length | 5.67 in, 144.02 mm |
Length (in) | 5.67 |
Inner Diameter (in) | 4.27 |
Outer Diameter (mm) | 218.95 |
Efficiency Test Std | ISO 5011 |
Outside Dia. | 8.62 in, 218.95 mm |
Length (mm) | 144.02 |
Media Type | Cellulose |
Style | Round |
O.D. | 8.62 in, 218.95 mm |
Efficiency | 99.9 |
Type | Primary |
I.D. | 4.27 in, 108.46 mm |
Weight | 3.15 LB |
EAN or UPC | 742330111789 |