Product details
- 3.93 in Outside Diameter
- Combination Type
- M24 x 1.5 Thread Size
- Spin-On Style
Specifications
Bypass Valve Setting HR (BAR) | 30 bar |
Efficiency Test Std | JIS D 1611 |
Outer Diameter (mm) | 99.82 |
Anti-Drainback Valve | Yes |
Collapse Burst (mm) | 100 |
Thread Size | M24 x 1.5 |
O.D. | 3.93 in, 99.82 mm |
Length (in) | 3.3 |
Collapse Burst (in) | 6.9 |
Gasket OD (mm) | 80.01 |
Media Type | Cellulose |
Outer Diameter (in) | 3.93 |
Length | 3.3 in, 83.82 mm |
Efficiency 50% | 5 micron |
Bypass Valve Setting LR (PSI) | 25 psi |
Length (mm) | 83.82 |
Gasket OD (in) | 3.15 |
Bypass Valve Setting HR (PSI) | 2.1 psi |
Bypass Valve Setting LR (BAR) | 1.7 bar |
Bypass Valve Setting HR | 30.46 psi, 2.1 bar |
Gasket O.D. | 3.15 in, 80.01 mm |
Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
Type | Combination |
Collapse Burst | 100.08 psi, 6.9 bar |
Style | Spin-On |
Bypass Valve | Yes |
Weight | 1.3 LB |
EAN or UPC | 742330109595 |