Product details
- 3.15 in Outside Diameter
- Full-Flow
- 3/4-16 Thread Size
- Spin-On Style
Specifications
Gasket ID (in) | 2.2 |
Length | 3.15 in, 80 mm |
Outer Diameter (in) | 3.15 |
Length (mm) | 80 |
Collapse Burst (mm) | 100 |
Gasket OD (in) | 2.48 |
Thread Size | 3/4-16 |
Efficiency Test Std | JIS D 1611 |
O.D. | 3.15 in, 80 mm |
Length (in) | 3.15 |
Outer Diameter (mm) | 80 |
Efficiency 50% | 20 micron |
Gasket ID (mm) | 56 |
Media Type | Cellulose |
Gasket OD (mm) | 63 |
Collapse Burst (in) | 6.9 |
Style | Spin-On |
Collapse Burst | 100.08 psi, 6.9 bar |
Type | Full-Flow |
Gasket O.D. | 2.48 in, 63 mm |
Gasket I.D. | 2.2 in, 56 mm |
Weight | 0.6 LB |
EAN or UPC | 742330109625 |