Product details
- 4.88 in Outside Diameter
- Combination Type
- 1 1/2-12 UN Thread Size
- Spin-On Style
Specifications
Gasket OD (mm) | 116.5 |
Bypass Valve Setting HR (PSI) | 1.32 psi |
Efficiency 50% | 16 micron |
O.D. | 4.88 in, 124 mm |
Outer Diameter (in) | 4.88 |
Media Type | Cellulose |
Outer Diameter (mm) | 124 |
Gasket ID (in) | 3.86 |
Collapse Burst (in) | 6.9 |
Bypass Valve Setting LR (BAR) | 1.17 bar |
Length (mm) | 120 |
Efficiency Test Std | JIS D 1611 |
Bypass Valve Setting HR (BAR) | 19 bar |
Primary Application | ISUZU 8970967770 |
Gasket ID (mm) | 98 |
Length | 4.72 in, 120 mm |
Gasket OD (in) | 4.59 |
Bypass Valve Setting LR (PSI) | 17 psi |
Thread Size | 1 1/2-12 UN |
Collapse Burst (mm) | 100 |
Length (in) | 4.72 |
Type | Combination |
Collapse Burst | 100.08 psi, 6.9 bar |
Bypass Valve Setting HR | 19.14 psi, 1.32 bar |
Bypass Valve Setting LR | 16.97 psi, 1.17 bar |
Gasket O.D. | 4.59 in, 116.5 mm |
Style | Spin-On |
Gasket I.D. | 3.86 in, 98 mm |
Bypass Valve | Yes |
Weight | 2.7 LB |
EAN or UPC | 742330109724 |