Product details
- 1.38 in Outside Diameter
- Cartridge Style
Specifications
Length (in) | 2.6 |
Length | 2.6 in, 66 mm |
Collapse Burst (in) | 6.9 in |
Collapse Burst (mm) | 100 mm |
Efficiency 50% | 16 micron |
I.D. | 0.41 in, 10.5 mm |
Length (mm) | 66 |
Inner Diameter (mm) | 10.5 |
Media Type | Cellulose |
Efficiency Test Std | JIS D 1611 |
Outer Diameter (in) | 1.38 |
O.D. | 1.38 in, 35 mm |
Inner Diameter (in) | 0.41 |
Collapse Burst | 100.08 psi, 6.9 bar |
Outer Diameter (mm) | 35 |
Style | Cartridge |
Weight | 0.1 LB |
EAN or UPC | 742330110393 |