Product details
- 1.38 in Outside Diameter
- Cartridge Style
Specifications
Length (mm) | 87.12 |
Efficiency Test Std | JIS D 1611 |
Outer Diameter (mm) | 35 |
Style | Cartridge |
Length | 3.43 in, 87.12 mm |
O.D. | 1.38 in, 35 mm |
Outer Diameter (in) | 1.38 |
Inner Diameter (in) | 0.47 |
Inner Diameter (mm) | 11.94 |
Efficiency 50% | 12 micron |
I.D. | 0.47 in, 11.94 mm |
Length (in) | 3.43 |
Media Type | Cellulose |
Weight | 0.087 LB |
EAN or UPC | 742330110409 |