Product details
- 1.97 in Outside Diameter
- Cartridge Style
Specifications
I.D. | 0.8 in, 20.3 mm |
Length (mm) | 89 |
Collapse Burst (in) | 6.9 in |
Length (in) | 3.5 |
Collapse Burst | 100.08 psi, 6.9 bar |
Length | 3.5 in, 89 mm |
Efficiency Test Std | JIS D 1611 |
Efficiency 50% | 16 micron |
Inner Diameter (mm) | 20.3 |
Outer Diameter (in) | 1.97 |
Inner Diameter (in) | 0.8 |
Style | Cartridge |
Outer Diameter (mm) | 50 |
Media Type | Cellulose |
Collapse Burst (mm) | 100 mm |
O.D. | 1.97 in, 50 mm |
Weight | 0.2 LB |
EAN or UPC | 742330110911 |