Product details
- 3.54 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
Specifications
Length (in) | 10.91 |
Inner Diameter (mm) | 49 |
Length (mm) | 277.11 |
Element Description | Hydraulic Cartridge |
Outer Diameter (mm) | 89.92 |
I.D. | 1.93 in, 49 mm |
Collapse Burst (mm) | 100 |
Outer Diameter (in) | 3.54 |
Length | 10.91 in, 277.11 mm |
Collapse Burst (in) | 6.9 |
O.D. | 3.54 in, 89.92 mm |
Inner Diameter (in) | 1.93 |
Media Type | Cellulose |
Collapse Burst | 100.08 psi, 6.9 bar |
Style | Cartridge |
Weight | 1.35 LB |
EAN or UPC | 742330110935 |