text.skipToContent text.skipToNavigation


P502178

Hydraulic Cartridge

Item #100179557
each

Product details

  • Hydraulic Cartridge
  • 1.8100" ID x 3.370" OD x 9.060" Long
  • Primary Application: Cat 3S3875

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3.37 in
Length 9.06 in
Primary Application Cat 3S3875
I.D. 1.81 in
Weight 0.55 LB
EAN or UPC 742330110614

You May Also Like