Product details
- 4.8 in Outside Diameter
- Cartridge Style
Specifications
Length | 9.8 in, 249 mm |
Collapse Burst (in) | 6.9 |
Length (in) | 9.8 |
Outer Diameter (mm) | 122 |
Media Type | Cellulose |
I.D. | 0.67 in, 17 mm |
Collapse Burst (mm) | 100 |
Outer Diameter (in) | 4.8 |
Efficiency Test Std | JIS D 1611 |
Inner Diameter (in) | 0.67 |
Efficiency 50% | 5 micron |
O.D. | 4.8 in, 122 mm |
Inner Diameter (mm) | 17 |
Length (mm) | 249 |
Style | Cartridge |
Collapse Burst | 100.08 psi, 6.9 bar |
Weight | 2.1 LB |
EAN or UPC | 742330110720 |