text.skipToContent text.skipToNavigation


P502215

Hydraulic Cartridge

Item #100179564
each

Product details

  • Hydraulic Cartridge
  • 0.9400" ID x 1.670" OD x 3.310" Long
  • Primary Application: Kobelco R36P0019

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 1.67 in
Length 3.31 in
Primary Application Kobelco R36P0019
I.D. 0.94 in
Weight 0.1 LB
EAN or UPC 742330110881

You May Also Like