text.skipToContent text.skipToNavigation


P520510

Air Primary

Item #100179567
each
    Shipment Options

Product details

  • Air Primary
  • 2.2200" Inner Diameter
  • 5.310" Outer Diameter
  • 10 1/2" Length

Specifications

Inner Diameter 2.22 in
Length 10 1/2 in
Outside Dia. 5.31 in
Element Description Air Primary
Weight 1.8 LB
EAN or UPC 742330032978

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison