text.skipToContent text.skipToNavigation


P520511

Air Primary

Item #100179568
each
    Shipment Options

Product details

  • Air Primary
  • 1.9000" Inner Diameter
  • 2.100" Outer Diameter
  • 10 1/4" Length

Specifications

Inner Diameter 1.9 in
Length 10 1/4 in
Outside Dia. 2.1 in
Element Description Air Primary
Weight 0.2 LB
EAN or UPC 742330032985

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison