text.skipToContent text.skipToNavigation


P520582

Air Safety

Item #100179569

Product details

  • Air Safety
  • 7.64" Outside Diameter, 6.04" Inside Diameter, 20" Long

Specifications

Inner Diameter 6.04 in
Length 20 in
Outside Dia. 7.64 in
Primary Application Steiger 90-4204T1
Element Description Air Safety
Air Primary P181183
Weight 3.6 LB
EAN or UPC 742330032992

You May Also Like