text.skipToContent text.skipToNavigation


P520620

Air Primary

Item #100179570
each

Product details

  • Air Primary
  • 6.0400" Inner Diameter
  • 10.400" Outer Diameter
  • 26" Length

Specifications

Inner Diameter 6.04 in
Length 26 in
Outside Dia. 10.4 in
Element Description Air Primary
Weight 10.3 LB
EAN or UPC 742330033005

You May Also Like