Product details
- Reducer Hump
Specifications
Length | 3.5 in, 89 mm |
I.D. | 2.76 in, 70 mm |
Material | Rubber |
Weight | 0.09 LB |
EAN or UPC | 742330033029 |
Have an account? Sign in
Length | 3.5 in, 89 mm |
I.D. | 2.76 in, 70 mm |
Material | Rubber |
Weight | 0.09 LB |
EAN or UPC | 742330033029 |