text.skipToContent text.skipToNavigation


P520925

Air Primary

Item #100179574

Product details

  • Air Primary
  • 5.4000" Inner Diameter
  • 7.320" Outer Diameter
  • 23" Length

Specifications

Inner Diameter 5.4 in
Length 23 in
Outside Dia. 7.32 in
Element Description Air Primary
Weight 3.1 LB
EAN or UPC 742330033043

You May Also Like