text.skipToContent text.skipToNavigation


P521598

Air Primary, Konepac

Item #100179576
each

Product details

  • Air Primary
  • 7.3700" Inner Diameter
  • 11.830" Outer Diameter
  • 24" Length

Specifications

Inner Diameter 7.37 in
Length 24 in
Outside Dia. 11.83 in
Element Description Air Primary
Weight 11.3 LB
EAN or UPC 742330033067

You May Also Like