text.skipToContent text.skipToNavigation


P521692

Air Safety

Item #100179581
each
    Shipment Options

Product details

  • Air Safety
  • 8.24" Outside Diameter, 7.12" Inside Diameter, 13" Long

Specifications

Inner Diameter 7.12 in
Length 13 in
Outside Dia. 8.24 in
Primary Application Volvo V1114450
Element Description Air Safety
Air Primary P524344
Weight 2.65 LB
EAN or UPC 742330033142

You May Also Like