text.skipToContent text.skipToNavigation


P521847

Air Safety

Item #100179582

Product details

  • Air Safety
  • 6.31" Outside Diameter, 4.63" Inside Diameter, 16.15" Long

Specifications

Inner Diameter 4.63 in
Length 16.15 in
Outside Dia. 6.31 in
Primary Application CAT 8N-6883
Safety has 10 holes
Element Description Air Safety
Air Primary P181102
Weight 4.2 LB
EAN or UPC 742330033159

You May Also Like