text.skipToContent text.skipToNavigation


P522449

Air Primary

Item #100179586
each
    Shipment Options

Product details

  • Air Primary
  • 3.2000" Inner Diameter
  • 5 1/4" Outer Diameter
  • 11" Length

Specifications

Inner Diameter 3.2 in
Length 11 in
Outside Dia. 5 1/4 in
Element Description Air Primary
Weight 2.0 LB
EAN or UPC 742330033203

You May Also Like