text.skipToContent text.skipToNavigation


P522451

Air Primary

Item #100179588
each

Product details

  • Air Primary
  • 5.6600" Inner Diameter
  • 9.730" Outer Diameter
  • 12.560" Length

Specifications

Inner Diameter 5.66 in
Length 12.56 in
Outside Dia. 9.73 in
Element Description Air Primary
Weight 3.3 LB
EAN or UPC 742330033227

You May Also Like