Product details
- Primary Filter
Specifications
Outside Dia. | 15.08 in, 383 mm |
Inner Diameter (in) | 8.7 |
Outer Diameter (mm) | 383 |
Length | 15.35 in, 390 mm |
Length (in) | 15.35 |
Bolt Hole Diameter (mm) | 19 mm |
Overall Length (mm) | 402 |
Element Description | Air Primary |
Overall Length (in) | 15.83 |
Bolt Hole Diameter (in) | 0.75 in |
Length (mm) | 390 |
Efficiency Test Std | ISO 5011 |
Inner Diameter (mm) | 221 |
Outer Diameter (in) | 15.08 |
Style | Round |
Overall Length | 15.83 in, 402 mm |
Type | Primary |
O.D. | 15.08 in, 383 mm |
Media Type | Cellulose |
Bolt Hole Diameter | 0.75 in, 19 mm |
I.D. | 8.7 in, 221 mm |
Efficiency | 99.9 |
Weight | 10.1 LB |
EAN or UPC | 742330033265 |