text.skipToContent text.skipToNavigation


P522926

Air Primary

Item #100179591

Product details

  • Air Primary
  • 7.4800" Inner Diameter
  • 13.840" Outer Diameter
  • 7" Length

Specifications

Inner Diameter 7.48 in
Length 7 in
Outside Dia. 13.84 in
Element Description Air Primary
Weight 7.0 LB
EAN or UPC 742330033272

You May Also Like