text.skipToContent text.skipToNavigation


P524344

Air Primary

Item #100179595
each
    Shipment Options

Product details

  • Air Primary
  • 8.3800" Inner Diameter
  • 12.740" Outer Diameter
  • 15 3/4" Length

Specifications

Inner Diameter 8.38 in
Length 15 3/4 in
Outside Dia. 12.74 in
Element Description Air Primary
Weight 10.5 LB
EAN or UPC 742330033319

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison