text.skipToContent text.skipToNavigation


P524348

Air Primary

Item #100179596
each

Product details

  • Air Primary
  • 4.6200" Inner Diameter
  • 6" Outer Diameter
  • 8.560" Length

Specifications

Inner Diameter 4.62 in
Length 8.56 in
Outside Dia. 6 in
Element Description Air Primary
Weight 0.3 LB
EAN or UPC 742330033340

You May Also Like